Motion
BJ4S050803
PTFE BJ4 Sleeve (Plain) Bearing - 0.3125 in Bore, 0.5000 in OD, 0.3750 in Length, PTFE BJ4 Material
MI ITEM #00028253
MFR #BJ4S050803
Price$5.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 0.3125 in Bore, 0.5000 in OD, 0.3750 in Length, PTFE BJ4 Material
MI ITEM #00028253
MFR #BJ4S050803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.72/each

Specifications

Dimensions

  • Inside Diameter
    0.3125 in
  • Maximum PV Value
    30000
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.3750 in
  • Weight
    0.0036 lb

Details

  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905194368
  • Material Specification
    JLON 4200
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905194368

Overview

Mfr description
BJ4S050803 5/16 X 1/2 X 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text