Motion
BJ4S060906
PTFE BJ4 Sleeve (Plain) Bearing - 0.3750 in Bore, 0.7500 in Length, PTFE BJ4 Material
Mi Item #00028261
MFR #BJ4S060906
Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 0.3750 in Bore, 0.7500 in Length, PTFE BJ4 Material
Mi Item #00028261
MFR #BJ4S060906

Mfr description
BJ4S060906 3/8 X 9/16 X 3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.30/each

Specifications

Dimensions

  • Inside Diameter
    0.3750 in
  • Maximum P Value
    1100 psi
  • Maximum PV Value
    30000
  • Outside Diameter
    0.5625 in
  • Overall Length
    0.7500 in
  • Recommended Shaft Size
    0.3750 in
  • Weight
    0.0084 lb

Details

  • Additional Details
    PTFE BJ4;Dry-Running Capability;(JLON 4200)
  • Bearing Material
    PTFE
  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Plain Sleeve
  • Description
    PTFE BJ4 Sleeve (Plain) Bearings
  • Inside Diameter Tolerance
    +0.002/-0.000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905194481
  • Material
    PTFE BJ4
  • Material Specification
    JLON 4200
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -250 to 550 ºF
  • Outside Diameter Tolerance
    +0.002/-0.000 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    BJ4
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905194481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)