Motion
BJ4S071003
PTFE BJ4 Sleeve (Plain) Bearing - 0.4375 in Bore, 0.6250 in OD, 0.3750 in Length, PTFE BJ4 Material
Mi Item #00028263
MFR #BJ4S071003
Price$5.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 0.4375 in Bore, 0.6250 in OD, 0.3750 in Length, PTFE BJ4 Material
Mi Item #00028263
MFR #BJ4S071003

Mfr description
BJ4S071003 7/16 X 5/8 X 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.54/each

Specifications

Dimensions

  • Inside Diameter
    0.4375 in
  • Maximum PV Value
    30000
  • Outside Diameter
    0.6250 in
  • Overall Length
    0.3750 in
  • Weight
    0.0047 lb

Details

  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905194535
  • Material Specification
    JLON 4200
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905194535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)