Motion
BJ4S071006
PTFE BJ4 Sleeve (Plain) Bearing - 0.4375 in Bore, 0.6250 in OD, 0.7500 in Length, PTFE BJ4 Material
MI ITEM #00028267
MFR #BJ4S071006
Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 0.4375 in Bore, 0.6250 in OD, 0.7500 in Length, PTFE BJ4 Material
MI ITEM #00028267
MFR #BJ4S071006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.06/each

Specifications

Dimensions

  • Inside Diameter
    0.4375 in
  • Maximum PV Value
    30000
  • Outside Diameter
    0.6250 in
  • Overall Length
    0.7500 in
  • Weight
    0.0095 lb

Details

  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905194603
  • Material Specification
    JLON 4200
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905194603

Overview

Mfr description
BJ4S071006 7/16 X 5/8 X 3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text