Motion
BJ4S091304
PTFE BJ4 Sleeve (Plain) Bearing - 0.5625 in Bore, 0.8125 in OD, 0.5000 in Length, PTFE BJ4 Material
MI ITEM #00028275
MFR #BJ4S091304
List Price$24.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 0.5625 in Bore, 0.8125 in OD, 0.5000 in Length, PTFE BJ4 Material
MI ITEM #00028275
MFR #BJ4S091304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.57/each for your price

Overview

Mfr description
BJ4S091304 9/16 X 13/16 X 1/2

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE BJ4
  • Inside Diameter
    0.5625 in
  • Overall Length
    0.5000 in
  • Maximum PV Value
    30000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 4200
  • Manufacturer Catalog
  • Weight
    0.0109 lb
  • Manufacturer Upc Number
    717905194757
  • UPC_NO
    717905194757
  • Outside Diameter
    0.8125 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text