Motion
BJ4S101408
PTFE BJ4 Sleeve (Plain) Bearing - 0.6250 in Bore, 0.8750 in OD, 1.0000 in Length, PTFE BJ4 Material
MI ITEM #00028285
MFR #BJ4S101408
Your Price$13.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 0.6250 in Bore, 0.8750 in OD, 1.0000 in Length, PTFE BJ4 Material
MI ITEM #00028285
MFR #BJ4S101408

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.96/each(List $15.03)

Overview

Mfr description
BJ4S101408 5/8 X 7/8 X 1

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE BJ4
  • Inside Diameter
    0.6250 in
  • Overall Length
    1.0000 in
  • Maximum PV Value
    30000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 4200
  • Manufacturer Catalog
  • Weight
    0.022 lb
  • Manufacturer Upc Number
    717905194917
  • UPC_NO
    717905194917
  • Outside Diameter
    0.8750 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text