Motion
BJ4S111506
PTFE BJ4 Sleeve (Plain) Bearing - 0.6875 in Bore, 0.7500 in Length, PTFE BJ4 Material
MI ITEM #00028287
MFR #BJ4S111506
List Price$10.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 0.6875 in Bore, 0.7500 in Length, PTFE BJ4 Material
MI ITEM #00028287
MFR #BJ4S111506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.42/each for your price

Overview

Mfr description
BJ4S111506 11/16 X 15/16 X 3/4

Specifications

  • Additional Details
    PTFE Lined;Dry-Running Capability;Maintenance-Free
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE BJ4
  • Inside Diameter
    0.6875 in
  • Overall Length
    0.7500 in
  • Maximum P Value
    1100 psi
  • Description
    PTFE BJ4 Sleeve (Plain) Bearings
  • Max PV Dry (psi x fpm)
    30000
  • Maximum PV Value
    30000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 4200
  • Manufacturer Catalog
  • Weight
    0.0194 lb
  • Manufacturer Upc Number
    717905194962
  • UPC_NO
    717905194962
  • Material
    PTFE BJ4
  • Outside Diameter
    0.9375 in
  • Type
    Sleeve
  • Inside Diameter Tolerance
    +0.002/-0.000 in
  • Bearing Material
    PTFE
  • Bore Diameter
    0.6875 in, 17.46 mm
  • Length Tolerance
    ±0.005 in
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    +0.002/-0.000 in
  • Recommended Shaft Size
    0.6875 in
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text