Motion
BJ4S121604
PTFE BJ4 Sleeve (Plain) Bearing - 0.7500 in Bore, 1.0000 in OD, 0.5000 in Length, PTFE BJ4 Material
Mi Item #00028290
MFR #BJ4S121604
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 0.7500 in Bore, 1.0000 in OD, 0.5000 in Length, PTFE BJ4 Material
Mi Item #00028290
MFR #BJ4S121604

Mfr description
BJ4S121604 3/4 X 1 X 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.82/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum PV Value
    30000
  • Outside Diameter
    1.0000 in
  • Overall Length
    0.5000 in
  • Weight
    0.0139 lb

Details

  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905195006
  • Material Specification
    JLON 4200
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905195006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)