Motion
BJ4S162006
PTFE BJ4 Sleeve (Plain) Bearing - 1.0000 in Bore, 1.2500 in OD, 0.7500 in Length, PTFE BJ4 Material
Mi Item #00028302
MFR #BJ4S162006
Price$19.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 1.0000 in Bore, 1.2500 in OD, 0.7500 in Length, PTFE BJ4 Material
Mi Item #00028302
MFR #BJ4S162006

Mfr description
BJ4S162006 1 X 1-1/4 X 3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.64/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum PV Value
    30000
  • Outside Diameter
    1.2500 in
  • Overall Length
    0.7500 in
  • Weight
    0.0268 lb

Details

  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905195198
  • Material Specification
    JLON 4200
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905195198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)