Motion
BJ4S162008
PTFE BJ4 Sleeve (Plain) Bearing - 1.0000 in Bore, 1.2500 in OD, 1.0000 in Length, PTFE BJ4 Material
MI ITEM #00028304
MFR #BJ4S162008
List Price$22.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 1.0000 in Bore, 1.2500 in OD, 1.0000 in Length, PTFE BJ4 Material
MI ITEM #00028304
MFR #BJ4S162008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.21/each for your price

Overview

Mfr description
BJ4S162008 1 X 1-1/4 X 1

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE BJ4
  • Inside Diameter
    1.0000 in
  • Overall Length
    1.0000 in
  • Maximum PV Value
    30000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 4200
  • Manufacturer Catalog
  • Weight
    0.0358 lb
  • Manufacturer Upc Number
    717905195228
  • UPC_NO
    717905195228
  • Outside Diameter
    1.2500 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text