Motion
BJ4S263014
PTFE BJ4 Sleeve (Plain) Bearing - 1.6250 in Bore, 1.8750 in OD, 1.7500 in Length, PTFE BJ4 Material
MI ITEM #00028332
MFR #BJ4S263014
Your Price$70.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 1.6250 in Bore, 1.8750 in OD, 1.7500 in Length, PTFE BJ4 Material
MI ITEM #00028332
MFR #BJ4S263014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$70.37/each(List $70.54)

Overview

Mfr description
BJ4S263014 1-5/8 X 1-7/8 X 1-3/4

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE BJ4
  • Inside Diameter
    1.6250 in
  • Overall Length
    1.7500 in
  • Groove Type
    Graphite-Filled Grooves
  • Maximum PV Value
    30000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 4200
  • Manufacturer Catalog
  • Weight
    0.0973 lb
  • Manufacturer Upc Number
    717905195532
  • UPC_NO
    717905195532
  • Outside Diameter
    1.8750 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text