Motion
BJ4S364020
PTFE BJ4 Sleeve (Plain) Bearing - 2.2500 in Bore, 2.5000 in Length, PTFE BJ4 Material
Mi Item #00028342
MFR #BJ4S364020
Price$106.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Sleeve (Plain) Bearing - 2.2500 in Bore, 2.5000 in Length, PTFE BJ4 Material
Mi Item #00028342
MFR #BJ4S364020

Mfr description
BJ4S364020 2-1/4 X 2-1/2 X 2-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.72/each

Specifications

Dimensions

  • Inside Diameter
    2.2500 in
  • Maximum P Value
    7.58 MPa;1100 psi
  • Maximum PV Value
    30000
  • Outside Diameter
    2.5000 in
  • Overall Length
    2.5000 in
  • Recommended Shaft Size
    2.2500 in, 57.15 mm
  • Thickness
    0.1250 in, 3.18 mm
  • Weight
    0.1887 lb

Details

  • Additional Details
    PTFE BJ4;Dry-Running Capability;Maintenance-Free
  • Bearing Material
    PTFE
  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Plain Sleeve
  • Description
    PTFE BJ4 Sleeve (Plain) Bearings
  • Inside Diameter Tolerance
    +0.003/-0.000 in
  • Length Tolerance
    ±0.005 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905195631
  • Material
    PTFE BJ4
  • Material Specification
    JLON 4200
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -250 to 550 ºF
  • Outside Diameter Tolerance
    +0.003/-0.000 in
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905195631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)