Motion
BJ5S020403
PTFE BJ5 Sleeve (Plain) Bearing - 0.1250 in Bore, 0.2500 in OD, 0.3750 in Length, PTFE BJ5 Material
MI ITEM #00028352
MFR #BJ5S020403
List Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 0.1250 in Bore, 0.2500 in OD, 0.3750 in Length, PTFE BJ5 Material
MI ITEM #00028352
MFR #BJ5S020403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.24/each for your price

Overview

Mfr description
BJ5S020403 1/8 X 1/4 X 3/8

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE BJ5
  • Inside Diameter
    0.1250 in
  • Overall Length
    0.3750 in
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 5500
  • Manufacturer Catalog
  • Weight
    0.001 lb
  • Manufacturer Upc Number
    717905197598
  • UPC_NO
    717905197598
  • Outside Diameter
    0.2500 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text