Motion
BJ5S030504
PTFE BJ5 Sleeve (Plain) Bearing - 0.1875 in Bore, 0.3125 in OD, 0.5000 in Length, PTFE BJ5 Material
Mi Item #00028358
MFR #BJ5S030504
Price$7.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 0.1875 in Bore, 0.3125 in OD, 0.5000 in Length, PTFE BJ5 Material
Mi Item #00028358
MFR #BJ5S030504

Mfr description
BJ5S030504 3/16 X 5/16 X 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.61/each

Specifications

Dimensions

  • Inside Diameter
    0.1875 in
  • Maximum PV Value
    20000
  • Outside Diameter
    0.3125 in
  • Overall Length
    0.5000 in
  • Weight
    0.0017 lb

Details

  • Bushing Material
    PTFE BJ5
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905197703
  • Material Specification
    JLON 5500
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905197703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)