Motion
BJ5S050804
PTFE BJ5 Sleeve (Plain) Bearing - 0.3125 in Bore, 0.5000 in OD, 0.5000 in Length, PTFE BJ5 Material
MI ITEM #00028368
MFR #BJ5S050804
Your Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 0.3125 in Bore, 0.5000 in OD, 0.5000 in Length, PTFE BJ5 Material
MI ITEM #00028368
MFR #BJ5S050804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.50/each(List $11.73)

Overview

Mfr description
BJ5S050804 5/16 X 1/2 X 1/2

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE BJ5
  • Inside Diameter
    0.3125 in
  • Overall Length
    0.5000 in
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 5500
  • Manufacturer Catalog
  • Weight
    0.0041 lb
  • Manufacturer Upc Number
    717905197949
  • UPC_NO
    717905197949
  • Outside Diameter
    0.5000 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text