Motion
BJ5S091306
PTFE BJ5 Sleeve (Plain) Bearing - 0.5625 in Bore, 0.8125 in OD, 0.7500 in Length, PTFE BJ5 Material
MI ITEM #00028390
MFR #BJ5S091306
List Price$9.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 0.5625 in Bore, 0.8125 in OD, 0.7500 in Length, PTFE BJ5 Material
MI ITEM #00028390
MFR #BJ5S091306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.06/each for your price

Overview

Mfr description
BJ5S091306 9/16 X 13/16 X 3/4

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE BJ5
  • Inside Diameter
    0.5625 in
  • Overall Length
    0.7500 in
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 5500
  • Manufacturer Catalog
  • Weight
    0.014 lb
  • Manufacturer Upc Number
    717905198380
  • UPC_NO
    717905198380
  • Outside Diameter
    0.8125 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text