Motion
BJ5S091308
PTFE BJ5 Sleeve (Plain) Bearing - 0.5625 in Bore, 0.8125 in OD, 1.0000 in Length, PTFE BJ5 Material
Mi Item #00028392
MFR #BJ5S091308
Price$12.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 0.5625 in Bore, 0.8125 in OD, 1.0000 in Length, PTFE BJ5 Material
Mi Item #00028392
MFR #BJ5S091308

Mfr description
BJ5S091308 9/16 X 13/16 X 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.94/each

Specifications

Dimensions

  • Inside Diameter
    0.5625 in
  • Maximum PV Value
    20000
  • Outside Diameter
    0.8125 in
  • Overall Length
    1.0000 in
  • Weight
    0.0186 lb

Details

  • Bushing Material
    PTFE BJ5
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905198427
  • Material Specification
    JLON 5500
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905198427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)