Motion
BJ5S101406
PTFE BJ5 Sleeve (Plain) Bearing - 0.6250 in Bore, 0.7500 in Length, Polymer Reinforced Material
MI ITEM #00028396
MFR #BJ5S101406
List Price$59.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 0.6250 in Bore, 0.7500 in Length, Polymer Reinforced Material
MI ITEM #00028396
MFR #BJ5S101406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.51/each for your price

Overview

Mfr description
BJ5S101406 5/8 X 7/8 X 3/4

Specifications

  • Additional Details
    Polymer Reinforced;Dry-Running Capability
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Polymer Reinforced
  • Inside Diameter
    0.6250 in
  • Overall Length
    0.7500 in
  • Maximum P Value
    5.516 MPa;800 psi
  • Description
    PTFE BJ5 Sleeve (Plain) Bearings
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 5500
  • Manufacturer Catalog
  • Weight
    0.0152 lb
  • Manufacturer Upc Number
    717905198526
  • UPC_NO
    717905198526
  • Material
    PTFE BJ5
  • Outside Diameter
    0.8750 in
  • Type
    Sleeve
  • Inside Diameter Tolerance
    +0.0508/-0.000 mm;+0.002/-0.000 in
  • Bearing Material
    PTFE
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    +0.0508/-0.000 mm;+0.002/-0.000 in
  • Recommended Shaft Size
    0.6250 in, 15.88 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text