Motion
BJ5S111506
PTFE BJ5 Sleeve (Plain) Bearing - 0.6875 in Bore, 0.7500 in Length, Polymer Reinforced Material
Mi Item #00028400
MFR #BJ5S111506
Price$12.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 0.6875 in Bore, 0.7500 in Length, Polymer Reinforced Material
Mi Item #00028400
MFR #BJ5S111506

Mfr description
BJ5S111506 11/16 X 1 X 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.21/each

Specifications

Dimensions

  • Inside Diameter
    0.6875 in
  • Maximum P Value
    5.5158 MPa;800 psi
  • Maximum PV Value
    20000
  • Outside Diameter
    0.9375 in
  • Overall Length
    0.7500 in
  • Recommended Shaft Size
    0.6875 in, 17.46 mm
  • Weight
    0.0165 lb

Details

  • Additional Details
    PTFE Lined;Dry-Running Capability
  • Bearing Material
    PTFE
  • Bushing Material
    Polymer Reinforced
  • Bushing Type
    Plain Sleeve
  • Description
    PTFE BJ5 Sleeve (Plain) Bearings
  • Inside Diameter Tolerance
    +0.002/-0.000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905198595
  • Material
    PTFE BJ5
  • Material Specification
    JLON 5500
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -250 to 550 ºF
  • Outside Diameter Tolerance
    +0.002/-0.000 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PTFE BJ5
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905198595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)