Motion
BJ5S121604
PTFE BJ5 Sleeve (Plain) Bearing - 0.7500 in Bore, 0.5000 in Length, Polymer Reinforced Material
MI ITEM #00028402
MFR #BJ5S121604
Your Price$12.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 0.7500 in Bore, 0.5000 in Length, Polymer Reinforced Material
MI ITEM #00028402
MFR #BJ5S121604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.21/each(List $16.85)

Overview

Mfr description
BJ5S121604 3/4 X 1 X 1/2

Specifications

  • Additional Details
    PTFE Lined;Dry-Running Capability;High Temperature;Corrosion Resistant
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Polymer Reinforced
  • Inside Diameter
    0.7500 in
  • Overall Length
    0.5000 in
  • Finish Coating
    PTFE Lined
  • Groove Type
    Plain
  • Country of Origin
    US
  • Maximum P Value
    800 psi
  • Description
    PTFE BJ5 Sleeve (Plain) Bearings
  • Max PV Dry (psi x fpm)
    20000
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -250 to 550 ºF
  • Backing Material
    Polymer Reinforced
  • Series
    BJ5
  • Material Specification
    JLON 5500
  • Manufacturer Catalog
  • Weight
    0.0119 lb
  • Manufacturer Upc Number
    717905198625
  • Group & Class
    Filled PTFE Lined
  • UPC_NO
    717905198625
  • Material
    PTFE BJ5
  • Outside Diameter
    1.0000 in
  • Type
    Sleeve
  • Inside Diameter Tolerance
    +0.002/-0.000 in
  • Bearing Material
    PTFE
  • Bore Diameter
    0.7500 in, 19.05 mm
  • Length Tolerance
    ±0.005 in
  • Max Pressure
    800 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    BJ5S121604
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    +0.002/-0.000 in
  • Recommended Shaft Size
    0.7500 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text