Motion
BJ5S141808
PTFE BJ5 Sleeve (Plain) Bearing - 0.8750 in Bore, 1.0000 in Length, Polymer reinforced Material
MI ITEM #00028412
MFR #BJ5S141808
Your Price$18.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 0.8750 in Bore, 1.0000 in Length, Polymer reinforced Material
MI ITEM #00028412
MFR #BJ5S141808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.34/each(List $25.30)

Overview

Mfr description
BJ5S141808 7/8 X 1-1/8 X 1

Specifications

  • Additional Details
    PTFE BJ5;Polymer reinforced;Self-Lubricating;Dry-Running Capability
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Polymer reinforced
  • Inside Diameter
    0.8750 in
  • Overall Length
    1.0000 in
  • Maximum P Value
    800 psi
  • Description
    PTFE BJ5 Sleeve (Plain) Bearings
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 5500
  • Manufacturer Catalog
  • Weight
    0.0271 lb
  • Manufacturer Upc Number
    717905198823
  • UPC_NO
    717905198823
  • Material
    PTFE BJ5
  • Outside Diameter
    1.1250 in
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Inside Diameter Tolerance
    +0.002/-0.000 in
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Length Tolerance
    ±0.005 in
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    +0.002/-0.000 in
  • Recommended Shaft Size
    0.8750 in, 22.23 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text