Motion
BJ5S182208
PTFE BJ5 Sleeve (Plain) Bearing - 1.1250 in Bore, 1.3750 in OD, 1.0000 in Length, PTFE BJ5 Material
Mi Item #00028422
MFR #BJ5S182208
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 1.1250 in Bore, 1.3750 in OD, 1.0000 in Length, PTFE BJ5 Material
Mi Item #00028422
MFR #BJ5S182208

Mfr description
BJ5S182208 1-1/8 X 1-3/8 X 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.85/each

Specifications

Dimensions

  • Inside Diameter
    1.1250 in
  • Maximum PV Value
    20000
  • Outside Diameter
    1.3750 in
  • Overall Length
    1.0000 in
  • Weight
    0.0339 lb

Details

  • Bushing Material
    PTFE BJ5
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905199097
  • Material Specification
    JLON 5500
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905199097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)