Motion
BJ5S202406
BJ5S202406 1-1/4 X 1-1/2 X 3/4
MI ITEM #00028426
MFR #BJ5S202406
List Price$24.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ5S202406 1-1/4 X 1-1/2 X 3/4
MI ITEM #00028426
MFR #BJ5S202406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.60/each for your price

Overview

Mfr description
BJ5S202406 1-1/4 X 1-1/2 X 3/4

Specifications

  • Bushing Material
    PTFE BJ5
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -250 to 550 ºF
  • Maximum PV Value
    20000
  • Groove Type
    Plain Interior
  • Material Specification
    JLON 5500
  • Inside Diameter
    1.2500 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905199196
  • UPC_NO
    717905199196
  • Weight
    0.0279 lb
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text