Motion
BJ5S202412
PTFE BJ5 Sleeve (Plain) Bearing - 1.2500 in Bore, 1.5000 in Length, Polymer Reinforced Material
MI ITEM #00028430
MFR #BJ5S202412
List Price$43.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 1.2500 in Bore, 1.5000 in Length, Polymer Reinforced Material
MI ITEM #00028430
MFR #BJ5S202412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.85/each for your price

Overview

Mfr description
BJ5S202412 1-1/4 X 1-1/2 X 1-1/2

Specifications

  • Additional Details
    PTFE BJ5;Polymer Reinforced;Dry-Running Capability
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Polymer Reinforced
  • Inside Diameter
    1.2500 in
  • Overall Length
    1.5000 in
  • Country of Origin
    US
  • Maximum P Value
    800 psi;5.5158 MPa
  • Description
    PTFE BJ5 Sleeve (Plain) Bearings
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -250 to 550 ºF
  • Series
    BJ5
  • Material Specification
    JLON 5500
  • Manufacturer Catalog
  • Weight
    0.0559 lb
  • Manufacturer Upc Number
    717905199219
  • UPC_NO
    717905199219
  • Material
    PTFE BJ5
  • Outside Diameter
    1.5000 in
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Inside Diameter Tolerance
    +0.002/-0.000 in;+0.0508/-0.0000 mm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    +0.002/-0.000 in;+0.0508/-0.0000 mm
  • Recommended Shaft Size
    1.2500 in, 31.75 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text