Motion
BJ5S242808
PTFE BJ5 Sleeve (Plain) Bearing - 1.5000 in Bore, 1.7500 in OD, 1.0000 in Length, PTFE BJ5 Material
MI ITEM #00028438
MFR #BJ5S242808
List Price$50.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Sleeve (Plain) Bearing - 1.5000 in Bore, 1.7500 in OD, 1.0000 in Length, PTFE BJ5 Material
MI ITEM #00028438
MFR #BJ5S242808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.39/each for your price

Overview

Mfr description
BJ5S242808 1-1/2 X 1-3/4 X 1

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE BJ5
  • Inside Diameter
    1.5000 in
  • Overall Length
    1.0000 in
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 5500
  • Manufacturer Catalog
  • Weight
    0.044 lb
  • Manufacturer Upc Number
    717905199257
  • UPC_NO
    717905199257
  • Outside Diameter
    1.7500 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text