Motion
BJ7S040602
PTFE BJ7 Sleeve (Plain) Bearing - 0.2500 in Bore, 0.3750 in OD, 0.2500 in Length, PTFE BJ7 Material
MI ITEM #00028445
MFR #BJ7S040602
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ7 Sleeve (Plain) Bearing - 0.2500 in Bore, 0.3750 in OD, 0.2500 in Length, PTFE BJ7 Material
MI ITEM #00028445
MFR #BJ7S040602

Mfr description
BJ7S040602 1/4 X 3/8 X 1/4
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Maximum PV Value
    40000
  • Outside Diameter
    0.3750 in
  • Overall Length
    0.2500 in
  • Weight
    0.0013 lb

Details

  • Bushing Material
    PTFE BJ7
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905199981
  • Material Specification
    JLON 7000
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • Standards Met
    FDA
  • UPC_NO
    717905199981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)