Specifications
Dimensions
- Bore Diameter0.6250 in
- Maximum PV Value10000
- Outside Diameter0.8750 in
- Overall Length0.6250 in
- Weight0.02 lbs
Details
- Bearing MaterialPTFE Lining
- Groove Plug TypeNone
- Material SpecificationRulon 641
- Max V Value400 fp/min
- Operating Temperature Range-400 to +550 °F
- Product TypePlain Sleeve & Flanged Bearings
- Sleeve Bearing TypePlain Sleeve
Overview
Mfr description
RP1014-5 SLEEVE BRG