Motion
RP1216-12

BOSTON GEAR
RP1216-12

Plain Sleeve Bearing - 0.7500 in ID, 1.0000 in OD, 1.5000 in Length, PTFE Lining Material
MI ITEM #00028464
MFR #RP1216-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RP1216-12

Plain Sleeve Bearing - 0.7500 in ID, 1.0000 in OD, 1.5000 in Length, PTFE Lining Material
MI ITEM #00028464
MFR #RP1216-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RP1216-12 SLEEVE BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    PTFE Lining
  • Bushing Material
    Virgin PTFE with Fillers
  • Bore Diameter
  • Outside Diameter
  • Description
    Bearing, RULON 641, Cylindrical, 3/4 in ID
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Virgin PTFE with Fillers
  • Groove Plug Type
    None
  • Operating Temperature Range
    -400 to +550 °F
  • Maximum PV Value
    10000
  • Maximum P Value
    6.89 MPa;1000 psi
  • Max V Value
    400 fp/min
  • Material Specification
    Rulon 641
  • Series
    RULON 641
  • Inside Diameter
    0.7500 in
  • Manufacturer Upc Number
    781711567975
  • UPC_NO
    781711567975
  • Weight
    0.04 lbs
  • Additional Details
    FDA Compliant;USDA Accepted;Non-Toxic;Continuous Non-Lubricated Service
  • Thickness
    0.1250 in, 3.18 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text