Motion
BJ7S162008
PTFE BJ7 Sleeve (Plain) Bearing - 1.0000 in Bore, 1.0000 in Length, PTFE BJ7 Material
Mi Item #00028469
MFR #BJ7S162008
Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ7 Sleeve (Plain) Bearing - 1.0000 in Bore, 1.0000 in Length, PTFE BJ7 Material
Mi Item #00028469
MFR #BJ7S162008

Mfr description
BJ7S162008 1 X 1-1/4 X 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.48/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum P Value
    1050 psi
  • Maximum PV Value
    40000
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.0000 in
  • Recommended Shaft Size
    1.0000 in
  • Weight
    0.0362 lb

Details

  • Additional Details
    FDA Compliant;Non-Toxic;High Load Resistance;Wear Resistance
  • Bearing Material
    PTFE
  • Bushing Material
    PTFE BJ7
  • Bushing Type
    Plain Sleeve
  • Description
    PTFE BJ7 Sleeve (Plain) Bearings
  • Inside Diameter Tolerance
    +0.002/-0.000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905200229
  • Material
    PTFE Compound
  • Material Specification
    JLON 7000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -250 to 550 ºF
  • Outside Diameter Tolerance
    +0.002/-0.000 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    BJ7
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    FDA
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905200229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)