Overview
Mfr description
RP2024-16 SLEEVE BRG
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPTFE Lining
- Bore Diameter
- Outside Diameter
- Overall Length
- Groove Plug TypeNone
- Operating Temperature Range-400 to +550 °F
- Maximum PV Value10000
- Max V Value400 fp/min
- Material SpecificationRulon 641
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data