Motion
BJ4F030504
PTFE BJ4 Flanged Bearing - 0.1875 in Bore, 0.3125 in OD, 0.5000 in Length, 0.4375 in Flange Dia., 1/16 in Flange Width, PTFE BJ4 Material
MI ITEM #00028507
MFR #BJ4F030504
List Price$8.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Flanged Bearing - 0.1875 in Bore, 0.3125 in OD, 0.5000 in Length, 0.4375 in Flange Dia., 1/16 in Flange Width, PTFE BJ4 Material
MI ITEM #00028507
MFR #BJ4F030504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.82/each for your price

Overview

Mfr description
BJ4F030504

Specifications

  • Bushing Type
    Flanged
  • Bushing Material
    PTFE BJ4
  • Inside Diameter
    0.1875 in
  • Overall Length
    0.5000 in
  • Flange Diameter
    0.4375 in
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 4200
  • Manufacturer Catalog
  • Weight
    0.0024 lb
  • Manufacturer Upc Number
    717905193279
  • Outside Diameter
    0.3125 in
  • Max V Value
    400 sfpm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text