Motion
BJ4F040603
PTFE BJ4 Flanged Bearing - 0.2500 in Bore, 0.3750 in OD, 0.3750 in Length, 0.5000 in Flange Dia., 1/16 in Flange Width, PTFE BJ4 Material
Mi Item #00028509
MFR #BJ4F040603
Price$7.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Flanged Bearing - 0.2500 in Bore, 0.3750 in OD, 0.3750 in Length, 0.5000 in Flange Dia., 1/16 in Flange Width, PTFE BJ4 Material
Mi Item #00028509
MFR #BJ4F040603

Mfr description
BJ4F040603 1/4 X 3/8 X 3/8 X 1/2 X 1/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.29/each

Specifications

Dimensions

  • Flange Diameter
    0.5000 in
  • Inside Diameter
    0.2500 in
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Outside Diameter
    0.3750 in
  • Overall Length
    0.3750 in
  • Weight
    0.0023 lb

Details

  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905193330
  • Material Specification
    JLON 4200
  • Max V Value
    400 sfpm
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905193330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)