Motion
BJ4F061004
PTFE BJ4 Flanged Bearing - 0.3750 in ID, 0.6250 in OD, 0.5000 in Length, 0.8750 in Flg Dia., PTFE Material
Mi Item #00028513
MFR #BJ4F061004
Price$12.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Flanged Bearing - 0.3750 in ID, 0.6250 in OD, 0.5000 in Length, 0.8750 in Flg Dia., PTFE Material
Mi Item #00028513
MFR #BJ4F061004

Mfr description
BJ4F061004 3/8 X 5/8 X 1/2 X 7/8 X 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.54/each

Specifications

Dimensions

  • Flange Diameter  
    0.8750 in
  • Flange Outside Diameter
    0.8750 in
  • Flange Thickness
    3.18 mm;0.1250 in
  • Inside Diameter
    0.3750 in
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    0.5000 in
  • Recommended Shaft Size
    0.3750 in
  • Weight
    0.0109 lb

Details

  • Additional Details
    PTFE BJ4;Dry-Running Capability
  • Bearing Material
    PTFE
  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Flanged
  • Description
    PTFE BJ4 Flanged Bearings
  • Inside Diameter Tolerance
    +0.002/-0.000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905193507
  • Material
    PTFE BJ4
  • Material Specification
    JLON 4200
  • Max V Value
    400 sfpm
  • Operating Temperature Range
    -250 to 550 ºF
  • Outside Diameter Tolerance
    +0.002/-0.000 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Flanged
  • UPC_NO
    717905193507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)