Motion
BJ4F081208
PTFE BJ4 Flanged Bearing - 0.5000 in Bore, 0.7500 in OD, 1.0000 in Length, 1.0000 in Flange Dia., 1/8 in Flange Width, PTFE BJ4 Material
Mi Item #00028525
MFR #BJ4F081208
Price$20.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Flanged Bearing - 0.5000 in Bore, 0.7500 in OD, 1.0000 in Length, 1.0000 in Flange Dia., 1/8 in Flange Width, PTFE BJ4 Material
Mi Item #00028525
MFR #BJ4F081208

Mfr description
BJ4F081208 1/2 X 3/4 X 1 X 1 X 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.12/each

Specifications

Dimensions

  • Flange Diameter
    1.0000 in
  • Inside Diameter
    0.5000 in
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Outside Diameter
    0.7500 in
  • Overall Length
    1.0000 in
  • Weight
    0.0233 lb

Details

  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905193668
  • Material Specification
    JLON 4200
  • Max V Value
    400 sfpm
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905193668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)