Motion
BJ4F121608
PTFE BJ4 Flanged Bearing - 0.7500 in Bore, 1.0000 in Length, 1.2500 in Flange Dia., PTFE BJ4 Material
MI ITEM #00028531
MFR #BJ4F121608
Price$24.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Flanged Bearing - 0.7500 in Bore, 1.0000 in Length, 1.2500 in Flange Dia., PTFE BJ4 Material
MI ITEM #00028531
MFR #BJ4F121608

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.79/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in, 19.05 mm
  • Flange Diameter
    1.2500 in
  • Flange Outside Diameter
    1.2500 in
  • Flange Thickness
    3.18 mm;0.1250 in
  • Inside Diameter
    0.7500 in
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.0000 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    0.7500 in
  • Thickness
    0.1250 in, 3.18 mm
  • Weight
    0.0323 lb

Details

  • Additional Details
    PTFE BJ4;Self-Lubricating;Dry-Running Capability
  • Bearing Material
    PTFE
  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Flanged
  • Description
    PTFE BJ4 Flanged Bearings
  • Flange Thickness Tolerance
    ±0.003 in
  • Inside Diameter Tolerance
    +0.002/-0.000 in
  • Length Tolerance
    ±0.005 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905193798
  • Material
    PTFE BJ4
  • Material Specification
    JLON 4200
  • Max PV Dry (psi x fpm)
    30000
  • Max V Value
    400 sfpm
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -250 to 550 ºF
  • Outside Diameter Tolerance
    +0.002/-0.000 in
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Flanged
  • UPC_NO
    717905193798

Overview

Mfr description
BJ4F121608 3/4 X 1 X 1 X 1-1/4 X 1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text