Motion
BJ4F162012
PTFE BJ4 Flanged Bearing - 1.0000 in ID, 1.2500 in OD, 1.5000 in Length, 1.5000 in Flg Dia., PTFE Material
MI ITEM #00028533
MFR #BJ4F162012
Price$33.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Flanged Bearing - 1.0000 in ID, 1.2500 in OD, 1.5000 in Length, 1.5000 in Flg Dia., PTFE Material
MI ITEM #00028533
MFR #BJ4F162012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Flange Diameter  
    1.5000 in
  • Flange Outside Diameter
    1.5000 in
  • Flange Thickness
    3.18 mm;0.1250 in
  • Inside Diameter
    1.0000 in
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Outside Diameter  
    1.2500 in
  • Overall Length  
    1.5000 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    1.0000 in
  • Weight
    0.0591 lb

Details

  • Additional Details
    PTFE BJ4;Dry-Running Capability;Maintenance-Free
  • Bearing Material
    PTFE
  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Flanged
  • Description
    PTFE BJ4 Flanged Bearings
  • Flange Thickness Tolerance
    ±0.003 in
  • Inside Diameter Tolerance
    +0.002/-0.000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905193910
  • Material
    PTFE BJ4
  • Material Specification
    JLON 4200
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -250 to 550 ºF
  • Outside Diameter Tolerance
    +0.002/-0.000 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
  • UPC_NO
    717905193910

Overview

Mfr description
BJ4F162012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text