Motion
BJ4F202416
PTFE BJ4 Flanged Bearing - 1.2500 in Bore, 1.5000 in OD, 2.0000 in Length, 1.7500 in Flange Dia., 1/8 in Flange Width, PTFE BJ4 Material
MI ITEM #00028535
MFR #BJ4F202416
Your Price$53.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Flanged Bearing - 1.2500 in Bore, 1.5000 in OD, 2.0000 in Length, 1.7500 in Flange Dia., 1/8 in Flange Width, PTFE BJ4 Material
MI ITEM #00028535
MFR #BJ4F202416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$53.39/each(List $75.57)

Overview

Mfr description
BJ4F202416

Specifications

  • Bushing Type
    Flanged
  • Bushing Material
    PTFE BJ4
  • Inside Diameter
    1.2500 in
  • Overall Length
    2.0000 in
  • Flange Diameter
    1.7500 in
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 4200
  • Manufacturer Catalog
  • Weight
    0.0938 lb
  • Manufacturer Upc Number
    717905193996
  • UPC_NO
    717905193996
  • Outside Diameter
    1.5000 in
  • Max V Value
    400 sfpm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text