Motion
BJ4F283224
PTFE BJ4 Flanged Bearing - 1.7500 in Bore, 2.0000 in OD, 3.0000 in Length, 2.2500 in Flange Dia., 1/8 in Flange Width, PTFE BJ4 Material
Mi Item #00028539
MFR #BJ4F283224
Price$99.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ4 Flanged Bearing - 1.7500 in Bore, 2.0000 in OD, 3.0000 in Length, 2.2500 in Flange Dia., 1/8 in Flange Width, PTFE BJ4 Material
Mi Item #00028539
MFR #BJ4F283224

Mfr description
BJ4F283224 1-3/4 X 2 X 3 X 2-1/4 X 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.28/each

Specifications

Dimensions

  • Flange Diameter
    2.2500 in
  • Inside Diameter
    1.7500 in
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Outside Diameter
    2.0000 in
  • Overall Length
    3.0000 in
  • Weight
    0.1872 lb

Details

  • Bushing Material
    PTFE BJ4
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905194085
  • Material Specification
    JLON 4200
  • Max V Value
    400 sfpm
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905194085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)