Motion
BJ4F323624
BJ4F323624 2 X 2-1/4 X 3 X 2-1/2 X 1/8
MI ITEM #00028541
MFR #BJ4F323624
List Price$193.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ4F323624 2 X 2-1/4 X 3 X 2-1/2 X 1/8
MI ITEM #00028541
MFR #BJ4F323624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.87/each for your price

Overview

Mfr description
BJ4F323624 2 X 2-1/4 X 3 X 2-1/2 X 1/8

Specifications

  • Bushing Material
    PTFE BJ4
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    -250 to 550 ºF
  • Maximum PV Value
    30000
  • Maximum P Value
    1100
  • Max V Value
    400 sfpm
  • Material Specification
    JLON 4200
  • Inside Diameter
    2.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905194122
  • UPC_NO
    717905194122
  • Weight
    0.212 lb
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text