Motion
BJ5F061006
PTFE BJ5 Flanged Bearing - 0.3750 in Bore, 0.6250 in OD, 0.7500 in Length, 0.8750 in Flange Dia., 1/8 in Flange Width, PTFE BJ5 Material
MI ITEM #00028553
MFR #BJ5F061006
Your Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Flanged Bearing - 0.3750 in Bore, 0.6250 in OD, 0.7500 in Length, 0.8750 in Flange Dia., 1/8 in Flange Width, PTFE BJ5 Material
MI ITEM #00028553
MFR #BJ5F061006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.73/each(List $13.42)

Overview

Mfr description
BJ5F061006 3/8 X 5/8 X 3/4 X 7/8 X 1/8

Specifications

  • Bushing Type
    Flanged
  • Bushing Material
    PTFE BJ5
  • Inside Diameter
    0.3750 in
  • Overall Length
    0.7500 in
  • Flange Diameter
    0.8750 in
  • Maximum P Value
    800
  • Maximum PV Value
    20000
  • Operating Temperature Range
    -250 to 550 ºF
  • Material Specification
    JLON 5500
  • Manufacturer Catalog
  • Weight
    0.0127 lb
  • Manufacturer Upc Number
    717905196881
  • UPC_NO
    717905196881
  • Outside Diameter
    0.6250 in
  • Max V Value
    400 sfpm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text