Motion
BJ5F081206
PTFE BJ5 Flanged Bearing - 0.5000 in Bore, 0.7500 in Length, 1.0000 in Flange Dia., PTFE BJ5 Material
MI ITEM #00028557
MFR #BJ5F081206
Price$26.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Flanged Bearing - 0.5000 in Bore, 0.7500 in Length, 1.0000 in Flange Dia., PTFE BJ5 Material
MI ITEM #00028557
MFR #BJ5F081206

Mfr description
BJ5F081206 1/2 X 3/4 X 3/4 X 1 X 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.03/each

Specifications

Dimensions

  • Flange Diameter
    1.0000 in
  • Flange Outside Diameter
    1.0000 in
  • Flange Thickness
    3.18 mm;0.1250 in
  • Inside Diameter
    0.5000 in
  • Maximum P Value
    800
  • Maximum PV Value
    20000
  • Outside Diameter
    0.7500 in
  • Overall Length
    0.7500 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    0.5000 in, 12.70 mm
  • Weight
    0.0157 lb

Details

  • Additional Details
    PTFE Lined;High Temperature;Dry-Running Capability;Maintenance-Free
  • Bearing Material
    PTFE
  • Bushing Material
    PTFE BJ5
  • Bushing Type
    Flanged
  • Description
    PTFE BJ5 Flanged Bearings
  • Flange Diameter Tolerance
    ±0.005 in
  • Flange Thickness Tolerance
    ±0.003 in
  • Inside Diameter Tolerance
    +0.002/-0.000 in
  • Length Tolerance
    ±0.005 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905196980
  • Material
    PTFE BJ5
  • Material Specification
    JLON 5500
  • Max V Value
    400 sfpm
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -250 to 550 ºF
  • Outside Diameter Tolerance
    +0.002/-0.000 in
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • UPC_NO
    717905196980

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)