Motion
BJ5F101408
BJ5F101408 5/8 X 7/8 X 1 X 1 X 1/8
MI ITEM #00028563
MFR #BJ5F101408
List Price$29.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ5F101408 5/8 X 7/8 X 1 X 1 X 1/8
MI ITEM #00028563
MFR #BJ5F101408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.66/each for your price

Overview

Mfr description
BJ5F101408 5/8 X 7/8 X 1 X 1 X 1/8

Specifications

  • Bushing Material
    PTFE BJ5
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    -250 to 550 ºF
  • Maximum PV Value
    20000
  • Maximum P Value
    800
  • Groove Type
    Graphite-Filled Grooves
  • Max V Value
    400 sfpm
  • Material Specification
    JLON 5500
  • Inside Diameter
    0.6250 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905197130
  • UPC_NO
    717905197130
  • Weight
    0.0219 lb
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text