Motion
BJ5F121608
BJ5F121608 3/4 X 1 X 1 X 1-1/4 X 1/8
Mi Item #00028565
MFR #BJ5F121608
Price$21.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ5F121608 3/4 X 1 X 1 X 1-1/4 X 1/8
Mi Item #00028565
MFR #BJ5F121608

Mfr description
BJ5F121608 3/4 X 1 X 1 X 1-1/4 X 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.95/each

Specifications

Dimensions

  • Flange Diameter  
    1.2500 in
  • Inside Diameter
    0.7500 in
  • Maximum P Value
    800
  • Maximum PV Value
    20000
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    1.0000 in
  • Weight
    0.0275 lb

Details

  • Bushing Material
    PTFE BJ5
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905197222
  • Material Specification
    JLON 5500
  • Max V Value
    400 sfpm
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905197222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)