Motion
BJ5F162012
PTFE BJ5 Flanged Bearing - 1.0000 in Bore, 1.2500 in OD, 1.5000 in Length, 1.5000 in Flange Dia., 1/8 in Flange Width, PTFE BJ5 Material
MI ITEM #00028567
MFR #BJ5F162012
Price$35.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Flanged Bearing - 1.0000 in Bore, 1.2500 in OD, 1.5000 in Length, 1.5000 in Flange Dia., 1/8 in Flange Width, PTFE BJ5 Material
MI ITEM #00028567
MFR #BJ5F162012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.05/each

Specifications

Dimensions

  • Flange Diameter
    1.5000 in
  • Inside Diameter
    1.0000 in
  • Maximum P Value
    800
  • Maximum PV Value
    20000
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.5000 in
  • Weight
    0.0504 lb

Details

  • Bushing Material
    PTFE BJ5
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905197321
  • Material Specification
    JLON 5500
  • Max V Value
    400 sfpm
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905197321

Overview

Mfr description
BJ5F162012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text