Motion
BJ5F242816
PTFE BJ5 Flanged Bearing - 1.5000 in Bore, 1.7500 in OD, 2.0000 in Length, 2.0000 in Flange Dia., 1/8 in Flange Width, PTFE BJ5 Material
Mi Item #00028571
MFR #BJ5F242816
Price$143.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ5 Flanged Bearing - 1.5000 in Bore, 1.7500 in OD, 2.0000 in Length, 2.0000 in Flange Dia., 1/8 in Flange Width, PTFE BJ5 Material
Mi Item #00028571
MFR #BJ5F242816

Mfr description
BJ5F242816 1-1/2 X 1-3/4 X 2 X 2 X 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.08/each

Specifications

Dimensions

  • Flange Diameter
    2.0000 in
  • Inside Diameter
    1.5000 in
  • Maximum P Value
    800
  • Maximum PV Value
    20000
  • Outside Diameter
    1.7500 in
  • Overall Length
    2.0000 in
  • Weight
    0.0944 lb

Details

  • Bushing Material
    PTFE BJ5
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905197451
  • Material Specification
    JLON 5500
  • Max V Value
    400 sfpm
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905197451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)