Motion
BJ7F040604
PTFE BJ7 Flanged Bearing - 0.2500 in Bore, 0.5000 in Length, 0.5000 in Flange Dia., PTFE BJ7 Material
MI ITEM #00028574
MFR #BJ7F040604
Your Price$10.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ7 Flanged Bearing - 0.2500 in Bore, 0.5000 in Length, 0.5000 in Flange Dia., PTFE BJ7 Material
MI ITEM #00028574
MFR #BJ7F040604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.89/each(List $11.73)

Overview

Mfr description
BJ7F040604 1/4 X 3/8 X 1/2 X 1/2 X 1/16

Specifications

  • Additional Details
    FDA Compliant;Non-toxic;High Temperature;Wear Resistant
  • Bushing Type
    Flanged
  • Bushing Material
    PTFE BJ7
  • Inside Diameter
    0.2500 in
  • Overall Length
    0.5000 in
  • Flange Diameter
    0.5000 in
  • Maximum P Value
    1050
  • Description
    PTFE BJ7 Flanged Bearings
  • Maximum PV Value
    40000
  • Operating Temperature Range
    -250 to 550 ºF
  • Standards Met
    FDA
  • Series
    BJ7
  • Flange Thickness Tolerance
    ±0.003 in
  • Material Specification
    JLON 7000
  • Manufacturer Catalog
  • Weight
    0.003 lb
  • Manufacturer Upc Number
    717905199684
  • UPC_NO
    717905199684
  • Flange Outside Diameter
    0.5000 in
  • Flange Thickness
    1.59 mm;0.0625 in
  • Material
    PTFE
  • Outside Diameter
    0.3750 in
  • Type
    Flanged
  • Inside Diameter Tolerance
    +0.002/-0.000 in
  • Bearing Material
    PTFE
  • Bore Diameter
    0.2500 in, 6.35 mm
  • Length Tolerance
    ±0.005 in
  • Max V Value
    400 sfpm
  • Sleeve Bearing Type
    Flange Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    +0.002/-0.000 in
  • Recommended Shaft Size
    0.2500 in
  • Type Of Bearing
    Flanged Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text