Motion
RFP610-4

BOSTON GEAR
RFP610-4

Bearing, RULON 641, Flanged, 3/8" ID
Mi Item #00028575
MFR #RFP610-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFP610-4

Bearing, RULON 641, Flanged, 3/8" ID
Mi Item #00028575
MFR #RFP610-4

Mfr description
RFP610-4 FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    0.8750 in
  • Inside Diameter
    0.3750 in
  • Maximum PV Value
    10000
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    0.5000 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    PTFE
  • Groove Plug Type
    None
  • Material Specification
    Rulon 641
  • Max V Value
    400 fp/min
  • Operating Temperature Range
    -400 to +550 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • UPC_NO
    781711568033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)