Motion
BJ7F061004
BJ7F061004 3/8 X 5/8 X 1/2 X 7/8 X 1/8
Mi Item #00028577
MFR #BJ7F061004
Price$10.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ7F061004 3/8 X 5/8 X 1/2 X 7/8 X 1/8
Mi Item #00028577
MFR #BJ7F061004

Mfr description
BJ7F061004 3/8 X 5/8 X 1/2 X 7/8 X 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.28/each

Specifications

Dimensions

  • Flange Diameter  
    0.8750 in
  • Inside Diameter
    0.3750 in
  • Maximum P Value
    1050
  • Maximum PV Value
    40000
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    0.5000 in
  • Weight
    0.0111 lb

Details

  • Bushing Material
    PTFE BJ7
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905199738
  • Material Specification
    JLON 7000
  • Max V Value
    400 sfpm
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Standards Met
    FDA
  • UPC_NO
    717905199738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)