Motion
RFP812-8

BOSTON GEAR
RFP812-8

Bearing, RULON 641, Flanged, 1/2" ID
Mi Item #00028578
MFR #RFP812-8
Price$428.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFP812-8

Bearing, RULON 641, Flanged, 1/2" ID
Mi Item #00028578
MFR #RFP812-8

Mfr description
RFP812-8 FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.44/each

Specifications

Dimensions

  • Flange Diameter  
    1.0000 in
  • Inside Diameter
    0.5000 in
  • Maximum PV Value
    10000
  • Outside Diameter  
    0.7500 in
  • Overall Length  
    1.0000 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    PTFE
  • Groove Plug Type
    None
  • Material Specification
    Rulon 641
  • Max V Value
    400 fp/min
  • Operating Temperature Range
    -400 to +550 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • UPC_NO
    781711568040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)