Motion
BJ7F162012
PTFE BJ7 Flanged Bearing - 1.0000 in Bore, 1.2500 in OD, 1.5000 in Length, 1.5000 in Flange Dia., 1/8 in Flange Width, PTFE BJ7 Material
Mi Item #00028588
MFR #BJ7F162012
Price$44.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE BJ7 Flanged Bearing - 1.0000 in Bore, 1.2500 in OD, 1.5000 in Length, 1.5000 in Flange Dia., 1/8 in Flange Width, PTFE BJ7 Material
Mi Item #00028588
MFR #BJ7F162012

Mfr description
BJ7F162012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.57/each

Specifications

Dimensions

  • Flange Diameter
    1.5000 in
  • Inside Diameter
    1.0000 in
  • Maximum P Value
    1050
  • Maximum PV Value
    40000
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.5000 in
  • Weight
    0.0599 lb

Details

  • Bushing Material
    PTFE BJ7
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905199943
  • Material Specification
    JLON 7000
  • Max V Value
    400 sfpm
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • Standards Met
    FDA
  • UPC_NO
    717905199943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)